
Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Item #: 0220975
Cat #: B54S-120GLV
UPC: 781011259303
$ 3.37 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Overview
Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Strut channel is frequently used to support, suspend and mount metal structures, it's a crucial part of metal framing system that doesn't need welding, drilling or specialized tools.
Also known as: 781011259303, B54S-120GLV, BLIB54S120GLV
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |