
Shallow Strut w/ Slots, 1-5/8" W x 13/16" H x 20' L, Steel, Pre-Galv
Item #: 0220974
Cat #: B54S-240GLV
UPC: 781011259358
$ 3.37 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" Wide x 13/16 Inch High, 240" Long, S hole pattern, Tye B54 Strut
Overview
Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" Wide x 13/16 Inch High, 240" Long, S hole pattern, Tye B54 Strut
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011259358, B54S-240GLV, BLIB54S240GLV
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |