Deep Strut, 13/16-IN. X 1 5/8-IN., BACK TO BACK, 14 GA., 120-IN. (10 FT), GALVANIZE

Item #: 0220973

Cat #: B54A-120GLV

UPC: 781011261306

$ 14.12 FT
Company wide:
0 in stock
Deep Strut, 13/16-IN. X 1 5/8-IN., BACK TO BACK, 14 GA., 120-IN. (10 FT), GALVANIZE

Overview

Deep Strut, 13/16-IN. X 1 5/8-IN., BACK TO BACK, 14 GA., 120-IN. (10 FT), GALVANIZE
Also known as: 781011261306, B54A-120GLV, BLIB54A120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in