
Shallow Shallow Strut, 13/16" x 1 5/8", 9/16" x 7/8" SLOTTED HOLES,12 GA,120"
Item #: 0220972
Cat #: B52SH-120HDG
UPC: 781011250119
$ 31.97 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Shallow Strut, .81" Shallow Strut height, 120" Shallow Strut length, 1.62" Shallow Strut width, Steel, 12 Gauge, SH hole pattern, B52 Shallow Strut type, Hot-dipped galvanized
Overview
Eaton B-Line series Shallow Strut, .81" Shallow Strut height, 120" Shallow Strut length, 1.62" Shallow Strut width, Steel, 12 Gauge, SH hole pattern, B52 Shallow Strut type, Hot-dipped galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011250119, B52SH-120HDG, BLIB52SH120HDG
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |