
Deep Strut, 13/16" X 1 5/8", BACK TO BACK, 12 GA, 120", HD G
Item #: 0220971
Cat #: B52A-120HDG
UPC: 781011254162
$ 90.12 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded Deep Strut, .81" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, B52 Deep Strut type, Hot-dipped galvanized
Overview
Eaton B-Line series Deep Strut back-to-back welded Deep Strut, .81" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, B52 Deep Strut type, Hot-dipped galvanized
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011254162, B52A-120HDG, BLIB52A120HDG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |