
500A, 500VAC/450VDC, L50S Very Fast Acting Fuse
Item #: 0220969
Cat #: L50S500
UPC: 079458855005
$ 469.64 EA
Company wide:
0
in stock
Documents & Guides
500 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Overview
500 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.
Also known as: 079458855005, L50S500, LFUL50S500
Specifications
| Diameter: | 1 1/2 in |
| Volts AC: | 500 |
| Volts DC: | 450 |
| Length: | 4 11/32 in |
| Amps: | 500 |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Mounting: | Bolt In |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 1 1/2 in |
| Volts DC: | 450 |
| Amps: | 500 |
| Standards: | California Proposition 65 |
| Type: | Semi Conductor Fuse |
| Volts AC: | 500 |
| Length: | 4 11/32 in |
| Speed: | Very Fast Acting |
| Mounting: | Bolt In |
| Interrupt Rating DC: | 20 kA |