RIGHT AGL CLAMP, 1", HD GLVD

Item #: 0220962

Cat #: B422-1HDG

UPC: 781011550257

$ 25.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series beam clamps, 400 lb, Safety factor of 5, Right angle clamp, 7, Hot-dipped galvanized

Overview

Eaton B-Line series beam clamps, 400 lb, Safety factor of 5, Right angle clamp, 7, Hot-dipped galvanized

Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.

Also known as: 781011550257, B422-1HDG, BLIB4221HDG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel