THREE HOLE ADJUSTABLE CORNER AGL, ZN PLTD

Item #: 0220959

Cat #: B371-2ZN

UPC: 781011535292

$ 33.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series corner angle, 2" H x 2.62" L x 1.62" W, Steel, Electro-plated, Three hole adjustable corner angle

Overview

Eaton B-Line series corner angle, 2" H x 2.62" L x 1.62" W, Steel, Electro-plated, Three hole adjustable corner angle

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011535292, B371-2ZN, BLIB3712ZN

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel