ADJUSTABLE J HANGER, 4", ZN PLTD

Item #: 0220958

Cat #: B3690-4 ZN

UPC: 782051707267

$ 45.35 EA
Company wide:
76 in stock
Documents & Guides
Eaton B-Line series adjustable J-hanger, 1.25" H x 8.5350" L x 5.9530" W, Steel, Yellow zinc chromate, 4" max pipe size, Wall

Overview

Eaton B-Line series adjustable J-hanger, 1.25" H x 8.5350" L x 5.9530" W, Steel, Yellow zinc chromate, 4" max pipe size, Wall

Eaton offers a wide variety of B-Line series clevis hangers available in a variety of materials, finishes and sizes.

Also known as: 782051707267, B3690-4 ZN, BLIB36904ZN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in