ADJUSTABLE J HANGER, 3", ZN PLTD

Item #: 0220953

Cat #: B3690-3 ZN

UPC: 782051707243

$ 31.22 EA
Company wide:
47 in stock
Documents & Guides
Eaton B-Line series adjustable J-hanger, 1.25" H x 6.6930" L x 4.7710" W, Steel, Yellow zinc chromate, 3" max pipe size, Wall

Overview

Eaton B-Line series adjustable J-hanger, 1.25" H x 6.6930" L x 4.7710" W, Steel, Yellow zinc chromate, 3" max pipe size, Wall

Eaton offers a wide variety of B-Line series clevis hangers available in a variety of materials, finishes and sizes.

Also known as: 782051707243, B3690-3 ZN, BLIB36903ZN

Features & Benefits

  • Operates on the Peltier effect for cooling or heating
  • Contains no refrigerant, making it earth friendly
  • Filterless design reduces maintenance requirements
  • Compressor-free air conditioning for demanding indoor and outdoor applications
  • Thermoelectric coolers utilize Peltier effects for closed-loop cooling in small enclosures. This Thermoelectric Cooler TE09 24V with Shroud, TE090624011 measures 9.29x5.02x6.94in with a material of SS304 finish Brushed.
  • Shrouded and unshrouded models included in standard packages
  • Operating temperature range -40 C (-40 F) to 55 C (131 F)
  • Partial recess mount
  • DC Powered operation for 24V and 48V applications
  • Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel