RISER CLAMP, 2", ZN PLTD

Item #: 0220941

Cat #: B3373-2ZN

UPC: 781011720513

$ 36.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series riser clamps, 2" height, 10.75" length, 1" width, Steel,Includes hex nuts and head hex cap screws, Riser clamp, Electro-plated zinc

Overview

Eaton B-Line series riser clamps, 2" height, 10.75" length, 1" width, Steel,Includes hex nuts and head hex cap screws, Riser clamp, Electro-plated zinc

Eaton offers a wide variety of B-Line series riser clamps to vertically suspend metal pipe, PVC pipe or copper tubing.

Also known as: 781011720513, B3373-2ZN, BLIB33732ZN

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in