
Deep Strut w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Item #: 0220935
Cat #: B22S-120GLV
UPC: 781011215309
$ 4.91 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized, 3" Slots
Overview
Deep Strut w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized, 3" Slots
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011215309, B22S-120GLV, BLIB22S120GLV
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |