Made in USA

Conduit Clamp, 6" Diameter, Pre-Assembled, Steel/Zinc

Item #: 0220926
Cat #: B2020PAZN
UPC: 781011611347
$ 39.76 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp, 6 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Clamp, 6 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Also known as: 781011611347, B2020PAZN, BLIB2020PAZN

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)