Rigid Strut Strap, 2", Steel

Item #: 0220923

Cat #: B2013PAHDG

UPC: 781011611095

$ 5.40 EA
Company wide:
16 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 2 Inch, Material: Steel/Hot Dipped Galvanized, Pre-Assembled, For Use With GRC, IMC, SCH 40/SCH 80 Conduit

Overview

Rigid Strut Strap, Diameter: 2 Inch, Material: Steel/Hot Dipped Galvanized, Pre-Assembled, For Use With GRC, IMC, SCH 40/SCH 80 Conduit
Also known as: 781011611095, B2013PAHDG, BLIB2013PAHDG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in