EMT Strut Strap, 2", Steel, Stainless

Item #: 0220919

Cat #: B2006SS4

UPC: 781011608712

$ 25.26 EA
Company wide:
0 in stock
Documents & Guides
EMT Strut Strap, Diameter: 2 Inch, Material: Steel, Finish: Stainless, For Use With EMT Conduit

Overview

EMT Strut Strap, Diameter: 2 Inch, Material: Steel, Finish: Stainless, For Use With EMT Conduit
Also known as: 781011608712, B2006SS4, BLIB2006SS4

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in