Two Hole Corner Angle

Item #: 0220909

Cat #: B101HDG

UPC: 781011500153

$ 18.66 EA
Company wide:
123 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.
Also known as: 781011500153, B101HDG, BLIB101HDG

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole