Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.

Item #: 0220894

Cat #: 4D22SH-120GLV

UPC: 799038582984

Company wide:
0 in stock
Documents & Guides
Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.

Overview

Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.
Also known as: 799038582984, 4D22SH-120GLV, BLI4D22SH120GLV

Specifications

Width: 2 in
Height: 2 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 2 in
Material: Steel
Finish: Pre-Galvanized
Height: 2 in
Length: 10 ft