Sealing Locknut, 3", Steel

Item #: 0220885

Cat #: SL300

UPC: 018997133007

$ 59.17 EA
Company wide:
0 in stock
Documents & Guides
Sealing Locknut, 3 Inch, Threaded, Steel, For Use With Rigid/IMC/EMT Conduit

Overview

Sealing Locknut, 3 Inch, Threaded, Steel, For Use With Rigid/IMC/EMT Conduit
Also known as: 018997133007, SL300, ARLSL300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel