Sealing Locknut, 2", PVC Gasketed, Steel

Item #: 0220883

Cat #: SL200

UPC: 018997132000

$ 16.17 EA
Company wide:
37 in stock
Documents & Guides
Sealing Locknut, 2 Inch, PVC Gasketed, Steel, Package of 25 Each, For Use With Rigid/IMC/EMT Conduit

Overview

Sealing Locknut, 2 Inch, PVC Gasketed, Steel, Package of 25 Each, For Use With Rigid/IMC/EMT Conduit
Also known as: 018997132000, SL200, ARLSL200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in