Reducing Washer, 2-1/2" x 1", Steel

Item #: 0220869

Cat #: RW18

UPC: 018997951809

$ 2.23 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 2-1/2 Inch x 1 Inch, Material: Steel

Overview

Reducing Washer, 2-1/2 Inch x 1 Inch, Material: Steel
Also known as: 018997951809, RW18, ARLRW18

Specifications

Diameter: 1 in, 2 1/2 in
Material: Steel
Diameter: 1 in, 2 1/2 in
Material: Steel