Screw-In Coupling, 1", Zinc Die Cast

Item #: 0220858

Cat #: GFC100

UPC: 018997763402

$ 5.59 EA
Company wide:
0 in stock
Documents & Guides
Screw-In Coupling, 1 Inch, Zinc Die Cast, For Use With Flexible Metal Conduit

Overview

Screw-In Coupling, 1 Inch, Zinc Die Cast, For Use With Flexible Metal Conduit
Also known as: 018997763402, GFC100, ARLGFC100

Specifications

Diameter: 1 in
Diameter: 1 in