Screw-In Connector, 2", Zinc Die Cast

Item #: 0220857

Cat #: GF200

UPC: 018997762009

$ 31.81 EA
Company wide:
0 in stock
Documents & Guides
Screw-In Connector, 2 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable

Overview

Screw-In Connector, 2 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable
Also known as: 018997762009, GF200, ARLGF200

Specifications

Diameter: 2 in
Diameter: 2 in