Service Entrance Cable Connector, 1", Zinc Die Cast

Item #: 0220846

Cat #: 843

UPC: 018997008435

$ 4.20 EA
Company wide:
39 in stock
Documents & Guides
Service Entrance Cable Connector, 1 Inch, Zinc Die Cast

Overview

Service Entrance Cable Connector, 1 Inch, Zinc Die Cast

Arlington's cable connectors for NM and SEU can accomodate up to three NM cables and service entrance cables.

Also known as: 018997008435, 843, ARL843

Specifications

Diameter: 1 in
Diameter: 1 in