EMT Compression Coupling, 2", Concrete Tight, Zinc Die Cast

Item #: 0220840

Cat #: 835

UPC: 018997008350

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, Size: 2 Inch, Concrete Tight, Zinc Die Cast, For Use With EMT Conduit

Overview

EMT Compression Coupling, Size: 2 Inch, Concrete Tight, Zinc Die Cast, For Use With EMT Conduit
Also known as: 018997008350, 835, ARL835

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated