Compression Coupling, 1", Die-Cast Zinc

Item #: 0220838

Cat #: 832

UPC: 018997008329

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, Concrete-Tight, Raintight, Trade Size: 1", Material: Die-Cast Zinc, For Use with EMT Conduit.

Overview

EMT Compression Coupling, Concrete-Tight, Raintight, Trade Size: 1", Material: Die-Cast Zinc, For Use with EMT Conduit.
Also known as: 018997008329, 832, ARL832

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated