EMT Compression Connector, 2", Zinc Die Cast, Concrete Tight

Item #: 0220833

Cat #: 825

UPC: 018997008251

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/ Rigid Steel/Aluminum Steel Conduit

Overview

EMT Compression Connector, 2 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/ Rigid Steel/Aluminum Steel Conduit
Also known as: 018997008251, 825, ARL825

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated