Compression Connector, 1", Die-Cast Zinc

Item #: 0220830

Cat #: 822

UPC: 018997008220

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, Concrete-Tight, Rain-Tight, Trade Size: 1", Knockout Size: 1", Material: Die-Cast Zinc, Dimensions: 1.525" x 0.538" x 1.616", Standard Package: 60, For Use with Steel and Aluminum EMT/IMC/Rigid Conduit.

Overview

EMT Compression Connector, Concrete-Tight, Rain-Tight, Trade Size: 1", Knockout Size: 1", Material: Die-Cast Zinc, Dimensions: 1.525" x 0.538" x 1.616", Standard Package: 60, For Use with Steel and Aluminum EMT/IMC/Rigid Conduit.
Also known as: 018997008220, 822, ARL822

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated