EMT Set Screw Connector, 4", Zinc Die Cast

Item #: 0220827

Cat #: 808

UPC: 018997008084

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 4 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Connector, Set Screw, 4 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997008084, 808, ARL808

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated