Ground Clamp, 1/2", Brass

Item #: 0220825

Cat #: 730B

UPC: 018997730206

$ 16.45 EA
Company wide:
0 in stock
Documents & Guides
Ground Clamp, Pipe Size: 1/2" to 1", Hub Size: 1/2", Material: Solid Brass Hubs, Dimensions: 2.25", Min: 0.55", Max: 1.795", Standard Package: 50, For Use with Rigid Conduit.

Overview

Ground Clamp, Pipe Size: 1/2" to 1", Hub Size: 1/2", Material: Solid Brass Hubs, Dimensions: 2.25", Min: 0.55", Max: 1.795", Standard Package: 50, For Use with Rigid Conduit.
Also known as: 018997730206, 730B, ARL730B

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Size: 1
Material: Brass
Diameter: 3/4 in, 1/2 in, 1 in
Material: Brass
Size: 1