
Bare Wire Ground Clamp, Size: 1/2 to 1", 10 to 2 AWG, Bronze
Item #: 0220824
Cat #: 720DB
UPC: 018997007216
$ 14.39 EA
Company wide:
0
in stock
Documents & Guides
Bare Wire Ground Clamp, Size: 1/2 to 1 Inch, 10 to 2 AWG, Bronze
Overview
Bare Wire Ground Clamp, Size: 1/2 to 1 Inch, 10 to 2 AWG, Bronze
Also known as: 018997007216, 720DB, ARL720DB
Specifications
| Diameter: | 1/2 in, 1 in |
| Size: | 1 |
| Material: | Bronze |
| Allowable Gauge Range: | 10 - 2 |
| Diameter: | 1/2 in, 1 in |
| Material: | Bronze |
| Size: | 1 |
| Allowable Gauge Range: | 10 - 2 |