Offset Nipple, 2", Zinc Die Cast

Item #: 0220823

Cat #: 6A7

UPC: 018997617002

$ 20.86 EA
Company wide:
0 in stock
Documents & Guides
Offset Nipple, 2 Inch, Zinc Die Cast

Overview

Offset Nipple, 2 Inch, Zinc Die Cast
Also known as: 018997617002, 6A7, ARL6A7

Specifications

Diameter: 2 in
Diameter: 2 in