Offset Nipple, 1", Malleable Iron

Item #: 0220820

Cat #: 6A4

UPC: 018997614001

$ 7.67 EA
Company wide:
71 in stock
Documents & Guides
Offset Nipple, 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Offset Nipple, 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 018997614001, 6A4, ARL6A4

Specifications

Diameter: 1 in
Diameter: 1 in