Porcelain Wire Holder With Steel Clip, Fits 1-1/4 - 3" Pipe

Item #: 0220817

Cat #: 610

UPC: 018997006103

$ 46.39 EA
Company wide:
2 in stock
Porcelain Wire Holder With Steel Clip, Fits 1-1/4 - 3 Inch Pipe

Overview

Porcelain Wire Holder With Steel Clip, Fits 1-1/4 - 3 Inch Pipe

Arlington's universal pipe support mounts securely with a 10” bolt and tightly grips various sized pipes.

Also known as: 018997006103, 610, ARL610, eye bolt

Specifications

Material: Porcelain, Steel
Diameter Range: 1.250 - 3 in
Material: Porcelain, Steel
Diameter Range: 1.250 - 3 in