Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic

Item #: 0220810

Cat #: 446

UPC: 018997004468

$ 4.20 EA
Company wide:
100 in stock
Conduit Bushing, Insulating, 2-1/2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 2-1/2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

2-1/2" Plastic insulated bushing with a temperature rating of 105 degrees C. Protects cables being pulled through Rigid and IMC conduit and is UL and CSA listed.

Also known as: 018997004468, 446, ARL446

Specifications

Color: Gray
Material: Plastic
Diameter: 2 1/2 in
Color: Gray
Diameter: 2 1/2 in
Material: Plastic