Conduit Locknut, 6", Steel/Zinc Plated

Item #: 0220805

Cat #: 412

UPC: 018997004123

$ 86.62 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 6 Inch Diameter, Steel With Zinc Plating

Overview

Conduit Locknut, 6 Inch Diameter, Steel With Zinc Plating

Arlington's conduit locknuts are for use with rigid and imc conduit.

Also known as: 018997004123, 412, ARL412

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in