Conduit Locknut, 5", Steel/Zinc Plated

Item #: 0220803

Cat #: 411

UPC: 018997004116

$ 49.70 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 5 Inch Diameter, Steel With Zinc Plating

Overview

Conduit Locknut, 5 Inch Diameter, Steel With Zinc Plating

Arlington's conduit locknuts are for use with rigid and imc conduit.

Also known as: 018997004116, 411, ARL411

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel