Rigid Strap, 2-Hole, 2", Steel/Zinc

Item #: 0220795

Cat #: 355

UPC: 018997003553

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strap, 2-Hole, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Rigid Strap, 2-Hole, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Arlington is a leading manufacturer of quality electrical products, communications products, home theater products, and more since 1949.

Also known as: 018997003553, 355, ARL355

Specifications

Material: Steel
Diameter: 2 in
Mounting: 2-Hole
Finish: Zinc
Material: Steel
Mounting: 2-Hole
Diameter: 2 in
Finish: Zinc