
Rigid Conduit Strap, 2-Hole, Size: 1-1/4", Material: Steel
Item #: 0220792
Cat #: 353
UPC: 018997003539
$ 0.94 EA
Company wide:
0
in stock
Documents & Guides
Rigid Conduit Strap, 2-Hole, Size: 1-1/4 Inch, Material: Steel
Overview
Rigid Conduit Strap, 2-Hole, Size: 1-1/4 Inch, Material: Steel
Arlington is a leading manufacturer of quality electrical products, communications products, home theater products, and more since 1949.
Also known as: 018997003539, 353, ARL353
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Finish: | Zinc |
| Diameter: | 1 1/4 in |
| Mounting: | 2-Hole |
| Material: | Steel |
| Finish: | Zinc |