Rigid Strap, 2-Hole, 1", Steel/Zinc

Item #: 0220791

Cat #: 352

UPC: 018997003522

$ 0.55 EA
Company wide:
17 in stock
Documents & Guides
Rigid Strap, 2-Hole, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Rigid Strap, 2-Hole, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Arlington is a leading manufacturer of quality electrical products, communications products, home theater products, and more since 1949.

Also known as: 018997003522, 352, ARL352

Specifications

Diameter: 1 in
Material: Steel
Mounting: 2-Hole
Finish: Zinc
Diameter: 1 in
Mounting: 2-Hole
Material: Steel
Finish: Zinc