Strap, Two-Hole, 2", Steel

Item #: 0220769

Cat #: TW2200

UPC: 781381322140

$ 3.26 EA
Company wide:
0 in stock
Documents & Guides
EMT Two-Hole Strap, Trade Size: 2", Material: Steel, For Securing Oval/Round Cables or Support Runs of Rigid Metal Conduit, IMC and EMT.

Overview

EMT Two-Hole Strap, Trade Size: 2", Material: Steel, For Securing Oval/Round Cables or Support Runs of Rigid Metal Conduit, IMC and EMT.
Also known as: 781381322140, TW2200, APPTW2200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in