Three Piece Coupling, 2-1/2", Malleable Iron

Item #: 0220768

Cat #: TPC250

UPC: 687855404254

$ 189.33 EA
Company wide:
0 in stock
Documents & Guides
Rigid Three-Piece Coupling, Type: Threaded, Trade Size: 2-1/2", Material: Malleable Iron, For Use with Rigid or IMC.

Overview

Rigid Three-Piece Coupling, Type: Threaded, Trade Size: 2-1/2", Material: Malleable Iron, For Use with Rigid or IMC.
Also known as: 687855404254, TPC250, APPTPC250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 1/2 in