EMT Set Screw Connector, 2", Zinc Die Cast

Item #: 0220767

Cat #: TCI506

UPC: 687855205066

$ 35.77 EA
Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 2 Inch, Material: Zinc Die Cast, Concrete Tight

Overview

EMT Connector, Set Screw, 2 Inch, Material: Zinc Die Cast, Concrete Tight
Also known as: 687855205066, TCI506, APPTCI506

Specifications

Diameter: 2 in
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated