
4" Square Box, Drawn, Metallic, 2-1/8" Deep, TS Bracket
Item #: 0220765
Cat #: 681
UPC: 050169006818
$ 66.67 EA
Company wide:
0
in stock
Documents & Guides
TS Bracket, 4" Square Box. Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 30.3
Overview
TS Bracket, 4" Square Box. Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 30.3
TS Bracket, 4" Square Box. Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 30.3
Also known as: 050169006818, 681, RAC681
Features & Benefits
- Drawn construction with "TS" side-mount bracket
- 4 in. square, 2-1/8 in. deep
- Set back 1/2 in. eliminating the need for a plaster ring
- Supplied with fourteen 1/2 in. knockouts
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |