15A Hospital Grade Duplex Receptacle, 5-15R, Red

Item #: 0220758

Cat #: 8200-HLR

UPC: 078477057247

$ 23.72 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Illuminated, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Red

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Illuminated, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Red
Also known as: 078477057247, 8200-HLR, LEV8200HLR

Specifications

Color: Red
Amps: 15
NEMA Configuration: 5-15R
Color: Red
NEMA Configuration: 5-15R
Amps: 15