EMT Set Screw Coupling, 4", Zinc Die Cast

Item #: 0220757

Cat #: TC520

UPC: 687855105205

$ 74.49 EA
Company wide:
0 in stock
Documents & Guides
EMT Coupling, Set Screw, 4 Inch, Zinc Die Cast, Used On Conduit, UL 514B, CSA C22.2, HEIGHT 4.97 Inch

Overview

EMT Coupling, Set Screw, 4 Inch, Zinc Die Cast, Used On Conduit, UL 514B, CSA C22.2, HEIGHT 4.97 Inch
Also known as: 687855105205, TC520, APPTC520

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated