
Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Item #: 0220755
Cat #: MV10-10FBK
UPC: 054007020165
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007020165, MV10-10FBK, MMMMV1010FBK
Specifications
| Material: | Vinyl |
| Size: | 10 |
| Material: | Vinyl |
| Size: | 10 |