EMT Set Screw Connector, 2", Zinc Die Cast

Item #: 0220752

Cat #: TC506

UPC: 687855105069

$ 27.75 EA
Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 2 Inch, Die Cast Zinc, Used on EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Overview

EMT Connector, Set Screw, 2 Inch, Die Cast Zinc, Used on EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
Also known as: 687855105069, TC506, APPTC506

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated