Conduit Body, Type: TB, Mark 9, Size: 2", Aluminum

Item #: 0220748

Cat #: APPTB69

UPC: 781381094481

$ 239.44 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Mark 9, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Mark 9, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094481, APPTB69

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in