Reducing Washer, 2 x 1-1/4", Steel

Item #: 0220733

Cat #: RWN516

UPC: 687855949281

$ 2.41 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, Trade Size: 2 Inch To 1-1/4 Inch, Steel, Zinc Plated

Overview

Reducing Washer, Trade Size: 2 Inch To 1-1/4 Inch, Steel, Zinc Plated

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 687855949281, RWN516, APPRWN516

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Diameter: 1 1/4 in, 2 in
Material: Steel