Reducing Washer, 1-1/4 x 1", Steel

Item #: 0220731

Cat #: RWN508

UPC: 687855949205

$ 1.48 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 1-1/4 x 1 Inch, Steel

Overview

Reducing Washer, 1-1/4 x 1 Inch, Steel

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 687855949205, RWN508, APPRWN508

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel